!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRANSMISSION FLUID, AUTOMATIC, 1 LITRE, CA 12

TRANSMISSION FLUID, AUTOMATIC, 1 LITRE, CA 12

PETRO-CANADA LUBRICANTS INC

TRANSMISSION FLUID, AUTOMATIC, 1 LITRE, CA 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRANSMISSION FLUID, AUTOMATIC, 1 LITRE, CA 12

TRANSMISSION FLUID, AUTOMATIC, 1 LITRE, CA 12

PETRO-CANADA LUBRICANTS INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $123.00 / CASE

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PETATFD3MC12
  • Mfr. Model # ATFD3MC12
  • UNSPSC # 15111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Product Details

This automatic transmission fluid lasts up to 160,000 kilometres and reduces wear on gears, bushings, and bearings. It is perfect for cold weather conditions, maintaining its fluidity down to -36 Degrees C. This transmission fluid comes in one-litre containers and is sold in a case of 12.

Technical Specs

  • ItemTransmission Fluid
  • Container Size1L bottle
  • Viscosity Index190
  • SAE Viscosity Grade34 cSt @40C
  • Flash Point195 Degrees C
  • Specific Gravity0.8502
  • Viscosity @ 100 Deg F171 SUS
  • Container Type Bottle
  • Transmission Type automatic
  • Standards Petro-Canada ATF D3M may be used in automatic transmissions where a fluid meeting the former DEXRON(R)§ -III(H), -III(G), -II(E), -II or Ford MERCON(R) specification is recommended. This would include where the legacy General Motors specification 6297M and Ford specifications M2C166-H or M2C185-A are recommended.
  • Colour Red
  • Pour Point -54 Degrees C
  • Viscosity @ 100 Deg C 7.4 cSt
  • Viscosity @ 40 Deg C 34 cSt

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list