!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PERMANENT ADHESIVE LABEL, VINYL, 3½ X 5 IN, 25 PK, USE LOCKOUT DEVICES DURING MAINTENANCE OR ANY OPERATOR ADJUSTMENT

PERMANENT ADHESIVE LABEL, VINYL, 3½ X 5 IN, 25 PK, USE LOCKOUT DEVICES DURING MAINTENANCE OR ANY OPERATOR ADJUSTMENT

BRADY

PERMANENT ADHESIVE LABEL, VINYL, 3½ X 5 IN, 25 PK, USE LOCKOUT DEVICES DURING MAINTENANCE OR ANY OPERATOR ADJUSTMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PERMANENT ADHESIVE LABEL, VINYL, 3½ X 5 IN, 25 PK, USE LOCKOUT DEVICES DURING MAINTENANCE OR ANY OPERATOR ADJUSTMENT

PERMANENT ADHESIVE LABEL, VINYL, 3½ X 5 IN, 25 PK, USE LOCKOUT DEVICES DURING MAINTENANCE OR ANY OPERATOR ADJUSTMENT

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $144.21 / pkg. of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8A955
  • Mfr. Model # 17739LS
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • ItemReminder Label
  • ADA CompliantNot ADA Compliant
  • Adhesive TypeAcrylic
  • Anti-Slip SurfaceNo Anti-Slip Surface
  • Chemical ResistantChemical-Resistant
  • Depth1/16 in
  • Graffiti ResistantNot Graffiti-Resistant
  • Includes Mounting HardwareMounting Hardware Not Included
  • Material PropertiesFlexible
  • Metal DetectableNot Metal Detectable
  • Mirror PrintNot Mirror Print
  • Number of Printed Sides1
  • Package Quantity25
  • Product TypeReminder Label
  • Retroreflective GradeNot Retroreflective
  • Sign HeaderCaution
  • Sign Header Text ColourYellow
  • Sign Legend Background ColourRed, White
  • Sign Legend Text ColourBlack
  • Sign Material GroupFlexible Plastic
  • Sign Mounting StyleAdhesive
  • Thickness0.004 in
  • Width5 in
  • Abrasion Resistant Abrasion-Resistant
  • Adhesive Style Permanent
  • ANSI 969 Compliant Not ANSI 969 Compliant
  • Average Outdoor Durability 3 yr
  • Corrosion Resistant Not Corrosion-Resistant
  • Glow-in-the-Dark Not Glow In The Dark
  • Height 3 1/2 in
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Maximum Service Temperature 167 Degrees F
  • Minimum Service Temperature -4 Degrees F
  • Mounting Pattern No Mounting Holes
  • Outdoor Life Expectancy 3 yr
  • Printed Language English
  • Protective Coating No Protective Coating
  • Sign Format Other Format
  • Sign Header Background Colour Black
  • Sign Legend Use Lockout Devices During Maintenance or Any Operator Adjustment
  • Sign Legend Style Text
  • Sign Material Vinyl
  • Sign Mounting Location Post, Wall
  • Sign Shape Horizontal Rectangle
  • UV Resistant Not UV-Resistant
  • Write on Surface No Write-On Surface
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list