PERFORMANCE+ DUCT TAPE, CLEAN REMOVAL, 8979, 2 IN X 60 YARD, BLACK
PERFORMANCE+ DUCT TAPE, CLEAN REMOVAL, 8979, 2 IN X 60 YARD, BLACK
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This one-pack of 8979 duct tape is black and comes in a continuous roll. It is designed for use in industries like construction and meets the standards for ASTM E84, UL 723. This indoor/outdoor duct and repair tape has a tensile strength of 36 lb/in with a temperature range of 40 Degrees to 200 Degrees F, and a thickness of 11.5 mil and is abrasion-resistant, moisture-resistant, water-resistant.
Technical Specs
Item Duct Tape
Imperial Tape Length 60 yd
Metric Tape Length 54.8 m
Tape Brand 3M(TM)
Environment Indoor, Outdoor
Maximum Tape Performance Temperature 200 Degrees F
Series 8979
Tape Adhesive Material Rubber
Tape Sub-Type Clean Removal Duct Tape
Tape Adhesive Format Single-Sided
Tape Backing Construction Cloth
Tape Tensile Strength 36 lb/in
Tape Elongation 15%
Specifications Met ASTM, UL Listed
Tape Thickness 11.5 mil
Imperial Tape Width 2 in
Metric Tape Width 50.8 mm
Common Industry Construction
Minimum Tape Performance Temperature 40 Degrees F
Product Form Continuous Roll
Tape Backing Material Polyethylene Coated Cloth
Tape Type Duct & Repair Tape
Adhesion to Steel 57 oz/in
Standards ASTM E84, UL 723
Tape Resistance Properties Abrasion-Resistant, Moisture-Resistant, Water-Resistant
Tape Colour Black
Tape Shape Continuous Roll
Country of Origin Canada
(subject to change)