!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PERFORMANCE,CUT A4,IMPACT,XXL,PR

PERFORMANCE,CUT A4,IMPACT,XXL,PR

WATSON GLOVES

PERFORMANCE,CUT A4,IMPACT,XXL,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PERFORMANCE,CUT A4,IMPACT,XXL,PR

PERFORMANCE,CUT A4,IMPACT,XXL,PR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.69 / pair

EHC: EHC :
Min Qty 6 = $172.14

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9393TPRXXL
  • Mfr. Model # 9393TPR-XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • ItemGlove
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion Level3
  • EN 388 Rating2X43D
  • Base Coating MaterialLatex
  • Palm TypeCoated
  • Glove PerformanceHigh Grip
  • Cuff StyleKnit
  • Base Coating CoveragePalm
  • Finger CoverageFull Finger
  • Size- Alpha2XL
  • Glove Lining MaterialAcrylic
  • Glove FeaturesWater-Resistant
  • EN 388 Impact RatedEN 388 Impact Rated
  • ColourBlack
  • Grip Coating MaterialFoam, Latex
  • Palm MaterialFoam, Latex
  • ANSI/ISEA Cut Level A4
  • Knit Material Glass, Polyester
  • Hand Protection Style Glove
  • Standards ANSI/ISEA 105, ANSI/ISEA 138 2, EN388:2016 2X43D, EN511 X21
  • EN 511 Rating X21
  • Double-Dipped Double-Dipped
  • Glove Coating Material Foam, Latex
  • Latex-Free Not Latex-Free
  • ANSI/ISEA Impact Level 2
  • Glove Coating Coverage Palm and Fingers
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Series 9393TPR
  • ANSI/ISEA Puncture Level 4
  • Grip Coating Colour Black
  • Impact Protection Coverage Back of Hand, Fingers, Wrist
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list