PENCIL TIRE PRESSURE GAUGE, TIRE PRESSURE GAUGE, PENCIL, 1 PSI PRESSURE INCREMENTS, BRASS
PENCIL TIRE PRESSURE GAUGE, TIRE PRESSURE GAUGE, PENCIL, 1 PSI PRESSURE INCREMENTS, BRASS
HALTEC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This pencil tire pressure gauge features 4-sided nylon indicating bar and it includes pocket clip. It is made of brass, and is silver-coloured. This pencil tire pressure gauge has an overall length of 6 inch.
Technical Specs
Item Pencil Tire Pressure Gauge
Material Brass
Tire Pressure Calibration Increments 1 psi
Maximum Operating Air Pressure 50 psi
Colour Silver
Finish Chrome-Plated
Gauge Type Pencil
Overall Length 6 in
Minimum Operating Air Pressure 10 psi
Includes Pocket Clip
Features 4-Sided Nylon Indicating Bar
Country of Origin China
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.32
/ each