!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PEM 2 0-30 VAC/KPA 1/4 NPT BTM

PEM 2 0-30 VAC/KPA 1/4 NPT BTM

WINTERS

PEM 2 0-30 VAC/KPA 1/4 NPT BTM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PEM 2 0-30 VAC/KPA 1/4 NPT BTM

PEM 2 0-30 VAC/KPA 1/4 NPT BTM

WINTERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.90 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WNRPEM135
  • Mfr. Model # PEM135
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.226 lbs

Product Details

PEM series economy gauge is an all purpose pressure gauge. Suitable for plumbing, HVAC, pneumatic, hydraulic and compressor applications. +/-3-2-3% accuracy. CRN registered.

Technical Specs

  • ItemVacuum Gauge
  • Primary Scale Pressure Measurement - Minimum0" vac
  • Nominal Dial Diameter2 in
  • Case MaterialSteel
  • IP RatingIP52
  • Case ColourBlack
  • Operating Temperature - Minimum-40 Degrees C
  • Case LiquidNone
  • Process Connection LocationBottom
  • Process Media Temperature - Maximum65 Degrees C
  • Process Media Temperature - Minimum-40 Degrees C
  • Pointer ColourBlack
  • Lens MaterialAcrylic
  • Process Connection Size1/4 in
  • Primary Scale Unitsin Hg
  • SeriesPEM
  • Secondary Scale UnitskPa
  • Accuracy GradeASME B40.100 Grade B
  • Dial Face MaterialAluminum
  • Bezel MaterialSteel
  • Manufacturer Warranty Length5 yr
  • Primary Scale Pressure Measurement - Maximum 30" vac
  • Compatible with Brand Universal
  • Accuracy +/-3/2/3%
  • NEMA Enclosure Rating IP52
  • Standards ASME B40.100 Compliant, CRN Registered
  • Pressure Range Type Vacuum
  • Operating Temperature - Maximum 65 Degrees C
  • Primary Scale Vacuum Measurement - Maximum 30 in Hg
  • Primary Scale Vacuum Measurement - Minimum 0 in Hg
  • Socket Material Brass
  • Sensor Material Phosphor Bronze
  • Includes Calibration Certificate Calibration Certificate Not Included
  • Process Connection Gender Male
  • Process Connection Type NPT
  • Dial Colour White
  • Mounting Type Direct-Mount
  • Pressure Gauge Type Commercial Pressure Gauge
  • Scale Type Dual
  • Case Diameter 2.19 in
  • Case Depth 1.161 in
  • Pointer Material Aluminum
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list