PEGBOARD BIN CABINET, 36 IN X 24 IN 72 IN, 2 SHELVES, 96 BINS, RED, FLUSH, 14 GA PANEL
PEGBOARD BIN CABINET, 36 IN X 24 IN 72 IN, 2 SHELVES, 96 BINS, RED, FLUSH, 14 GA PANEL
DURHAM MFG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This pegboard bin cabinet measures 36 inch width x 72 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has two shelves, flush doors.
Technical Specs
Item Pegboard Bin Cabinet
Bin Colour Red
Cabinet Storage Components Bins, Pegboard, Shelves
Frame Assembled Assembled
Number of Bins 96
Number of Door Bins 96
Overall Depth 24 in
Overall Width 36 in
Bin Height 3 in
Bin Width 4 in
Cabinet Finish Powder Coated
Load Capacity per Shelf 1,250 lb
Number of Door Shelves 0
Base Type Frame
Cabinet Colour Grey
Door Type Flush
Mobility Stationary
Number of Cabinet Bins 96
Number of Shelves 2
Overall Height 72 in
Bin Depth 5 in
Bin Material Polypropylene
Method of Construction Welded
Cabinet Material Steel
Number of Cabinet Shelves 2
Panel Material Thickness 14 ga
Country of Origin Mexico
(subject to change)