!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRAFFIC SIGN, 24 IN X 24 IN NOMINAL SIGN SIZE, ALUMINUM, 0.080 IN THICK, W11-2 MUTCD, YELLOW

TRAFFIC SIGN, 24 IN X 24 IN NOMINAL SIGN SIZE, ALUMINUM, 0.080 IN THICK, W11-2 MUTCD, YELLOW

LYLE

TRAFFIC SIGN, 24 IN X 24 IN NOMINAL SIGN SIZE, ALUMINUM, 0.080 IN THICK, W11-2 MUTCD, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRAFFIC SIGN, 24 IN X 24 IN NOMINAL SIGN SIZE, ALUMINUM, 0.080 IN THICK, W11-2 MUTCD, YELLOW

TRAFFIC SIGN, 24 IN X 24 IN NOMINAL SIGN SIZE, ALUMINUM, 0.080 IN THICK, W11-2 MUTCD, YELLOW

LYLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $152.72 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3ZTJ4
  • Mfr. Model # W11-2-24HA
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.08 lbs

Technical Specs

  • ItemParking Sign
  • Sign Mounting StyleMounting Holes
  • MUTCD CodeW11-2
  • Retroreflective GradeHigh Intensity Prismatic
  • Sign HeaderNo Header
  • Sign Legend Text ColourBlack
  • Sign ShapeDiamond
  • Indoor/Outdoor UsageOutdoor
  • Number of Printed Sides1
  • Height24 in
  • Includes Cross-BracesNo
  • Mounting Hole Dia.0.375 in
  • MUTCD Sign DescriptionPedestrian Crossing Pictogram
  • Sign Mounting Hardware IncludedSign Mounting Hardware Not Included
  • UV ResistantUV Resistant
  • Sign Material Aluminum
  • Thickness 0.080 in
  • ADA Compliant Not ADA Compliant
  • MUTCD Compliant Sign MUTCD Compliant
  • Printed Language No Text
  • Sign Background Colour Yellow
  • Sign Material Group Metal
  • Protective Coating Clear Film Laminate
  • Average Outdoor Durability 5 to 8 yr
  • Holes on 1 in. Centers Holes on 1 in Centres
  • Material Properties Roll Up
  • Mounting Hole Distance Center to Center 24 in
  • Sign Legend Style Symbol
  • Standards Meets and Exceeds Federal Minimum Reflectivity Guidelines
  • Width 24 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains 100% Total Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list