!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PEDESTAL PUMP, SIZED FOR 5 HORSEPOWER, 135 MAXIMUM FT OF HEAD, 3/4 IN SHAFT OUT DIAMETER, CI.

PEDESTAL PUMP, SIZED FOR 5 HORSEPOWER, 135 MAXIMUM FT OF HEAD, 3/4 IN SHAFT OUT DIAMETER, CI.

DAYTON

PEDESTAL PUMP, SIZED FOR 5 HORSEPOWER, 135 MAXIMUM FT OF HEAD, 3/4 IN SHAFT OUT DIAMETER, CI. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PEDESTAL PUMP, SIZED FOR 5 HORSEPOWER, 135 MAXIMUM FT OF HEAD, 3/4 IN SHAFT OUT DIAMETER, CI.

PEDESTAL PUMP, SIZED FOR 5 HORSEPOWER, 135 MAXIMUM FT OF HEAD, 3/4 IN SHAFT OUT DIAMETER, CI.

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $919.81 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM10X672
  • Mfr. Model # 10X672
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.55 lbs

Technical Specs

  • ItemPedestal Pump
  • Sized for Horsepower5 hp
  • Flow Rate @ 20 ft of Head (Maximum)101 gpm
  • Flow Rate @ 40 ft of Head (Maximum)93 gpm
  • Discharge TypeNPT
  • Compatible Intake Pipe Size1 1/2 in
  • Shaft Outside Diameter3/4 in
  • NPSHr92 psi
  • Best Efficiency Head80 ft
  • Discharge Rotation90 Degrees
  • Feet of Head (Minimum)5 ft
  • Minimum Flow Rate68 gpm
  • Flow Rate @ 15 ft of Head (Maximum)102 gpm
  • Flow Rate @ 50 ft of Head (Maximum)88 gpm
  • Flow Rate @ 70 ft of Head (Maximum)75 gpm
  • For Use With Potable SystemsNot for Use with Potable Systems
  • Impeller MaterialStainless Steel
  • Maximum Media Temperature180 Degrees F
  • Overall Height9 in
  • Overall Width8.38 in
  • Pumping ApplicationChemical Processing, Circulating Heated or Chilled Water, Liquid Transfer, Pressure Boosting
  • Seal TypeMechanical Type 21
  • Solid Diameter (Maximum)0.13 in
  • System Pressure (Maximum)58 psi
  • Pump Housing Material Cast Iron
  • Flow Rate @ 10 ft of Head (Maximum) 104 gpm
  • Flow Rate @ 30 ft of Head (Maximum) 96 gpm
  • Maximum Feet of Head 135 ft
  • Intake Type NPT
  • Compatible Discharge Pipe Size 1 1/4 in
  • Priming Manual
  • Best Efficiency Flow 68 gpm
  • Compatible with Media Type Non-Abrasive Liquids, Non-Flammable Liquids
  • Duty Cycle Continuous
  • Maximum Flow Rate 105 gpm
  • Flow Rate @ 1 ft of Head (Maximum) 0 gpm
  • Flow Rate @ 5 ft of Head (Maximum) 105 gpm
  • Flow Rate @ 60 ft of Head (Maximum) 82 gpm
  • Flow Rate @ 80 ft of Head (Maximum) 68 gpm
  • Impeller Design Closed
  • Manufacturer Warranty Length 1 yr
  • Motor Mount Type Pedestal Mount Direct Drive
  • Overall Length 12.13 in
  • Phase Single
  • Seal Material Carbon, Ceramic, Stainless Steel, Viton
  • Shaft Material 316 Stainless Steel
  • Specific Gravity (Maximum) 1
  • Wetted Material 304 Stainless Steel, Carbon, Cast Iron, Ceramic, Viton
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list