!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PEDESTAL PUMP, SELF-PRIMING, CAST IRON, 3 HORSEPOWER, 73 FT MAXIMUM HEAD, 3/4 IN SHAFT OUTSIDE DIA

PEDESTAL PUMP, SELF-PRIMING, CAST IRON, 3 HORSEPOWER, 73 FT MAXIMUM HEAD, 3/4 IN SHAFT OUTSIDE DIA

DAYTON

PEDESTAL PUMP, SELF-PRIMING, CAST IRON, 3 HORSEPOWER, 73 FT MAXIMUM HEAD, 3/4 IN SHAFT OUTSIDE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PEDESTAL PUMP, SELF-PRIMING, CAST IRON, 3 HORSEPOWER, 73 FT MAXIMUM HEAD, 3/4 IN SHAFT OUTSIDE DIA

PEDESTAL PUMP, SELF-PRIMING, CAST IRON, 3 HORSEPOWER, 73 FT MAXIMUM HEAD, 3/4 IN SHAFT OUTSIDE DIA

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,020.32 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5PXX8
  • Mfr. Model # 5PXX8
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.7 lbs

Technical Specs

  • ItemPedestal Pump
  • Sized for Horsepower3 hp
  • Flow Rate @ 20 ft of Head (Maximum)71 gpm
  • Flow Rate @ 40 ft of Head (Maximum)55 gpm
  • Intake TypeNPT
  • Compatible Discharge Pipe Size2 in
  • Shaft Outside Diameter3/4 in
  • NPSHr34 psi
  • Best Efficiency Head75 ft
  • Compatible with Media TypeNon-Flammable Liquids
  • Feet of Head (Minimum)10 ft
  • Minimum Flow Rate5 gpm
  • Flow Rate @ 50 ft of Head (Maximum)33 gpm
  • Flow Rate @ 70 ft of Head (Maximum)5 gpm
  • Impeller DesignSemi-Open
  • Manufacturer Warranty Length1 yr
  • Overall Length15.75 in
  • Pumping ApplicationLiquid and Chemical Transfer
  • Seal TypeMechanical
  • Solid Diameter (Maximum)0.38 in
  • Wetted MaterialBuna-N, Carbon, Carbon Steel, Cast Iron, Ceramic, Stainless Steel
  • Pump Housing Material Cast Iron
  • Flow Rate @ 10 ft of Head (Maximum) 82 gpm
  • Flow Rate @ 30 ft of Head (Maximum) 60 gpm
  • Maximum Feet of Head 73 ft
  • Compatible Intake Pipe Size 2 in
  • Suction Lift (Maximum) 25 ft
  • Priming Self-Priming
  • Best Efficiency Flow 60 gpm
  • Compatible Motor Frame 182/184T
  • Duty Cycle Continuous
  • Maximum Flow Rate 82 gpm
  • Flow Rate @ 15 ft of Head (Maximum) 76 gpm
  • Flow Rate @ 60 ft of Head (Maximum) 15 gpm
  • For Use With Potable Systems Not for Use with Potable Systems
  • Impeller Material Cast Iron
  • Overall Height 11.19 in
  • Overall Width 7.63 in
  • Seal Material Buna-N, Carbon, Ceramic, Stainless Steel
  • Shaft Material Carbon Steel
  • Specific Gravity (Maximum) 1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list