!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRAFFIC SIGN, 18 IN X 24 IN NOMINAL SIGN SIZE, ALUMINUM, 0.080 IN THICK, W11-2P MUTCD, YELLOW, PED XING

TRAFFIC SIGN, 18 IN X 24 IN NOMINAL SIGN SIZE, ALUMINUM, 0.080 IN THICK, W11-2P MUTCD, YELLOW, PED XING

LYLE

TRAFFIC SIGN, 18 IN X 24 IN NOMINAL SIGN SIZE, ALUMINUM, 0.080 IN THICK, W11-2P MUTCD, YELLOW, PED XING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRAFFIC SIGN, 18 IN X 24 IN NOMINAL SIGN SIZE, ALUMINUM, 0.080 IN THICK, W11-2P MUTCD, YELLOW, PED XING

TRAFFIC SIGN, 18 IN X 24 IN NOMINAL SIGN SIZE, ALUMINUM, 0.080 IN THICK, W11-2P MUTCD, YELLOW, PED XING

LYLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.41 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3PML7
  • Mfr. Model # W11A-2P-24HA
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • ItemParking Sign
  • Sign Mounting StyleMounting Holes
  • MUTCD CodeW11-2P
  • Retroreflective GradeHigh Intensity Prismatic
  • Printed LanguageEnglish
  • Sign Background ColourYellow
  • Groupe de matériaux - panneauMétal
  • Revêtement protecteurFilm stratifié transparent
  • Average Outdoor Durability5 to 8 yr
  • Holes on 1 in. CentersHoles on 1 in Centres
  • Propriétés du panneauEnroulable
  • Mounting Hole Distance Center to Center15 in
  • Sign Mounting Hardware IncludedSign Mounting Hardware Not Included
  • UV ResistantUV Resistant
  • Sign Material Aluminum
  • Thickness 0.080 in
  • ADA Compliant Not ADA Compliant
  • MUTCD Compliant Sign MUTCD Compliant
  • Sign Legend Text Colour Black
  • Sign Shape Horizontal Rectangle
  • Indoor/Outdoor Usage Outdoor
  • Number of Printed Sides 1
  • Height 18 in
  • Includes Cross-Braces No
  • Mounting Hole Dia. 0.375 in
  • Style de légende du panneau Texte
  • Standards Meets and Exceeds Federal Minimum Reflectivity Guidelines
  • Width 24 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list