!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PEDESTAL FAN MOTOR, 1/4 HP, 1,625 NAMEPLATE RPM, 115/230 V AC, 48Z FRAME, CW/CCW

PEDESTAL FAN MOTOR, 1/4 HP, 1,625 NAMEPLATE RPM, 115/230 V AC, 48Z FRAME, CW/CCW

MARATHON MOTORS

PEDESTAL FAN MOTOR, 1/4 HP, 1,625 NAMEPLATE RPM, 115/230 V AC, 48Z FRAME, CW/CCW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PEDESTAL FAN MOTOR, 1/4 HP, 1,625 NAMEPLATE RPM, 115/230 V AC, 48Z FRAME, CW/CCW

PEDESTAL FAN MOTOR, 1/4 HP, 1,625 NAMEPLATE RPM, 115/230 V AC, 48Z FRAME, CW/CCW

MARATHON MOTORS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $431.78 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32PF71
  • Mfr. Model # 048A17T2005
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • ItemPedestal Fan Motor
  • Output Watts190 W
  • Voltage115/230V AC
  • Body Dia.5 11/16 in
  • Motor Shaft RotationCW/CCW
  • Motor Enclosure DesignTotally Enclosed Non-Ventilated
  • Shaft Length2 1/2 in
  • Motor BearingsBall
  • Overall Length10 9/16 in
  • Motor Sub ApplicationPedestal Fan
  • Conduit Box PositionF1
  • Motor Mounting PositionHorizontal/Vertical Shaft Up
  • Motor ApplicationHVAC/R
  • Ins. ClassB
  • Bolt Circle Dia.5 1/8 in
  • Conduit Box LocationExterior
  • FeaturesSingle Speed Model
  • IncludesCapacitor
  • Motor Shaft DesignDouble Flat
  • Mounting Stud Pattern3 5/8 in x 3 5/8 in
  • Removable BaseWithout Removable Base
  • Stud Quantity4
  • Usable @ 200VNot Usable at 200V
  • Weight22 lb
  • HP 1/4 hp
  • Nameplate RPM 1,625 RPM
  • No. of Speeds 1
  • Frame 48Z
  • Shaft Dia. 1/2 in
  • Full Load Amps 3.6/1.8 A
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection Auto
  • Length Less Shaft 8 1/16 in
  • Motor Design Permanent Split Capacitor
  • Motor Frame Material Steel
  • Phase Single
  • Motor Service Factor 1
  • 10 Ft. Cord and Pull Chain Switch Without 10 Ft. Cord and Pull Chain Switch
  • Capacitor Required Capacitor Included
  • Duty Cycle Continuous
  • Hz 60 Hz
  • Manufacturers Warranty Length 1 yr
  • Mounting Stud Length 7/8 in
  • Nominal Efficiency 0.68
  • Standards CE Listed, CSA Certified, UL Recognized
  • Stud Size #10-32 UNF
  • Usable @ 208V Not Usable at 208V
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list