!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAVEMENT STRIPING PAINT, YELLOW 5GAL

PAVEMENT STRIPING PAINT, YELLOW 5GAL

KRYLON INDUSTRIAL

PAVEMENT STRIPING PAINT, YELLOW 5GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAVEMENT STRIPING PAINT, YELLOW 5GAL

PAVEMENT STRIPING PAINT, YELLOW 5GAL

KRYLON INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $480.82 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # KRYK42132920-20
  • Mfr. Model # K42132920-20
  • UNSPSC # 31211513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.52 lbs

Technical Specs

  • ItemStriping Paint
  • Product TypeStriping Paint
  • Colour FamilyYellows
  • Surface MaterialAsphalt, Concrete
  • FormulationSolvent
  • Container Size5 gal
  • Compatible EquipmentPaint Sprayer Machines, Paint Brushes, Paint Rollers
  • Cleaning MethodXylene: Toluene: MEK
  • Dry Time Tack Free30 min
  • FeaturesConforms with U.S. Bureau of Public Roads Colors, Excellent Bleed Retention, Universal, Non-Clogging Spray Tip is Compatible with Most Striping Machines
  • For Use OnCurbs, Pavement
  • Minimum Application Temperature40 Degrees F
  • Paint CollectionSemi Permanent Striping Paint
  • Resin MaterialSolvent Based
  • StandardsNone
  • VOC Content39 g/L
  • Permanence Semi-Permanent
  • Paint Base Type Solvent
  • Paint Dispensing Style Pour
  • Application General Purpose
  • Colour Parking Lot Yellow
  • Coverage Area 350 Linear ft/gal
  • Application Method Brush, Roller, Spray
  • Dry Time 20 min
  • Exposure Conditions vapor harmful- use with adequate ventilation. Overexposure can cause permanent brain and nervous system damage.
  • Flammability Flammable
  • Line Striping Aerosol Yes
  • Paint and Primer Application Method Airless Spray, Brush, Roller, Spray
  • Paint Colour Family Yellows
  • Sheen Flat
  • Use Location Exterior, Interior
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list