!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANG AND STACK BIN, 8¼ IN X 10¾ IN X 7 IN, BLUE, LABEL HOLDERS, 40 LB LOAD CAPACITY

HANG AND STACK BIN, 8¼ IN X 10¾ IN X 7 IN, BLUE, LABEL HOLDERS, 40 LB LOAD CAPACITY

LEWISBINS

HANG AND STACK BIN, 8¼ IN X 10¾ IN X 7 IN, BLUE, LABEL HOLDERS, 40 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANG AND STACK BIN, 8¼ IN X 10¾ IN X 7 IN, BLUE, LABEL HOLDERS, 40 LB LOAD CAPACITY

HANG AND STACK BIN, 8¼ IN X 10¾ IN X 7 IN, BLUE, LABEL HOLDERS, 40 LB LOAD CAPACITY

LEWISBINS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21P569
  • Mfr. Model # PB108-7 Blue
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • ItemStack and Hang Bin
  • Includes DividersNo
  • MaterialPolypropylene
  • Overall Height7 in
  • Overall Width8 1/4 in
  • Weight Capacity40 lb
  • NestableNo
  • Number of Long Divider Slots0
  • Number of Dividers0
  • Electrostatic DischargeNo
  • Hopper Height6 3/4 in
  • Inside Length10"
  • Resistant ToChemical
  • StandardsFDA Approved
  • Colour Blue
  • Includes Label Holder Yes
  • Maximum Operating Temperature 120 Degrees F
  • Overall Length 10 3/4 in
  • Stackable Yes
  • Mobility Stationary
  • Number of Divider Slots 0
  • Number of Short Divider Slots 0
  • Edge/Corner Grips Yes
  • Hangable Yes
  • Hopper Style Single-Sided
  • Inside Width 6-9/16"
  • Stacking Capacity 40 lb
  • Volume Capacity 0.25 cu. ft.
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list