!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANG AND STACK BIN, 5½ IN X 10⅞ IN X 5 IN, RED, LABEL HOLDERS, 30 LB LOAD CAPACITY

HANG AND STACK BIN, 5½ IN X 10⅞ IN X 5 IN, RED, LABEL HOLDERS, 30 LB LOAD CAPACITY

LEWISBINS

HANG AND STACK BIN, 5½ IN X 10⅞ IN X 5 IN, RED, LABEL HOLDERS, 30 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANG AND STACK BIN, 5½ IN X 10⅞ IN X 5 IN, RED, LABEL HOLDERS, 30 LB LOAD CAPACITY

HANG AND STACK BIN, 5½ IN X 10⅞ IN X 5 IN, RED, LABEL HOLDERS, 30 LB LOAD CAPACITY

LEWISBINS

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21P565
  • Mfr. Model # PB105-5 Red
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • ItemStack and Hang Bin
  • Includes DividersNo
  • MaterialPolypropylene
  • Overall Height5 in
  • Overall Width5 1/2 in
  • Weight Capacity30 lb
  • NestableNo
  • Number of Long Divider Slots0
  • Number of Dividers0
  • Electrostatic DischargeNo
  • Hopper Height4 3/4 in
  • Inside Length10-1/4"
  • Resistant ToChemical
  • Volume Capacity0.12 cu. ft.
  • Colour Red
  • Includes Label Holder Yes
  • Maximum Operating Temperature 120 Degrees F
  • Overall Length 10 7/8 in
  • Stackable Yes
  • Mobility Stationary
  • Number of Divider Slots 0
  • Number of Short Divider Slots 0
  • Edge/Corner Grips Yes
  • Hangable Yes
  • Hopper Style Single-Sided
  • Inside Width 4-3/8"
  • Stacking Capacity 30 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list