!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPER TOWEL SHEETS,TURQUOISE,CA750

PAPER TOWEL SHEETS,TURQUOISE,CA750

CASCADES PRO

PAPER TOWEL SHEETS,TURQUOISE,CA750 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
PAPER TOWEL SHEETS,TURQUOISE,CA750

PAPER TOWEL SHEETS,TURQUOISE,CA750

CASCADES PRO

Clearance Price :
$51.74 / CASE of 6

Your Price : $206.97 / CASE of 6

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CGTW711
  • Mfr. Model # W711
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.4 lbs

Technical Specs

  • ItemWiper
  • Product SeriesTuff-Job(R)
  • Ply1
  • Sheet Width9.75 in
  • Number of Sheets125
  • MaterialPolypropylene Fibres, Woodpulp
  • Sheet Size9.75 in x 16.75 in
  • Paper Towel Type Interfold
  • Colour Turquoise
  • Proprietary/Universal Universal
  • Sheet Length 16.75 in
  • Compatible Mfg. Model Number W711
  • Features Double Recrepe Process: Soft Outer Layer And Highly Absorbent Inner Layer, Ideal Alternative For Rental Shop Towels Or Rags, One Sheet Dispensing To Eliminate Over Use And Waste, Resistant To Harsh Solvents And Strong Chemical Solutions
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list