!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAPER TOWEL ROLL, WHITE, 8 IN ROLL WIDTH, 600 FT LENGTH, CONTINUOUS, 6 PK

PAPER TOWEL ROLL, WHITE, 8 IN ROLL WIDTH, 600 FT LENGTH, CONTINUOUS, 6 PK

KLEENEX

PAPER TOWEL ROLL, WHITE, 8 IN ROLL WIDTH, 600 FT LENGTH, CONTINUOUS, 6 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
PAPER TOWEL ROLL, WHITE, 8 IN ROLL WIDTH, 600 FT LENGTH, CONTINUOUS, 6 PK

PAPER TOWEL ROLL, WHITE, 8 IN ROLL WIDTH, 600 FT LENGTH, CONTINUOUS, 6 PK

KLEENEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.50 / CASE of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB11090
  • Mfr. Model # 11090
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.75 lbs

Product Details

This Kleenex hardwound paper towel roll is made of one-ply paper with a minimum of 40% post-consumer and 50% pre-consumer recycled content which meets the ECOLOGO and Forest Stewardship Council certifications. It comes in white and measures 600 feet length x 8 inches width with a 1½-inch core diameter. The continuous universal paper towel sheets come in six packs per unit.

Technical Specs

  • ItemPaper Towel Roll
  • ColourWhite
  • Roll Width8 in
  • Sheet LengthContinuous
  • Roll Dia.8 in
  • Core Dia.1 1/2 in
  • Ply1
  • MaterialPaper
  • Paper Towel Type Hardwound
  • Product Series Kleenex(R)
  • Sheet Width 8 in
  • Sheet Size Continuous
  • Roll Length 600 ft
  • Number of Sheets Continuous
  • Proprietary/Universal Universal
  • Compatible Mfg. Model Number 09765, 09991, 09990, 09746

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list