!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANDING SHEET, SERIES BLACK ICE, WATERPROOF, DAMAGE-RESIST, 2500 GRIT, 9 X 5 1/2 IN, PKG 50

SANDING SHEET, SERIES BLACK ICE, WATERPROOF, DAMAGE-RESIST, 2500 GRIT, 9 X 5 1/2 IN, PKG 50

NORTON

SANDING SHEET, SERIES BLACK ICE, WATERPROOF, DAMAGE-RESIST, 2500 GRIT, 9 X 5 1/2 IN, PKG 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING SHEET, SERIES BLACK ICE, WATERPROOF, DAMAGE-RESIST, 2500 GRIT, 9 X 5 1/2 IN, PKG 50

SANDING SHEET, SERIES BLACK ICE, WATERPROOF, DAMAGE-RESIST, 2500 GRIT, 9 X 5 1/2 IN, PKG 50

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.98 / pkg. of 50

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN39369
  • Mfr. Model # 66261139369
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Product Details

This series Black Ice waterproof sanding sheet measures 9 x 5 1/2 inches. This item has 2500 grit abrasive grain. This item works wet and dry and does not require extended soaking prior to use. Its flexible backing resists damage and it is available in a package of 50.

Technical Specs

  • ItemPaper Cut WP Sheet
  • Abrasive MaterialSilicon Carbide
  • Backing WeightB
  • Grit2,500
  • Overall Length9 in
  • ColourBlack
  • Abrasive Type Coated
  • Backing Material Paper
  • Coating Coverage Closed
  • Series Black Ice
  • Overall Width 5 1/2 in
  • Grade Ultra Fine

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list