MACHINE PALLET WRAP, HEAVY, 30 IN X 6000 FT, CLEAR, POLYETHYLENE, 25 ROLLS/PALLET
MACHINE PALLET WRAP, HEAVY, 30 IN X 6000 FT, CLEAR, POLYETHYLENE, 25 ROLLS/PALLET
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This heavy-duty, 90-gauge machine pallet wrap is made from clear polyethylene. It comes in 25 rolls per pallet and measures 30 inches wide and 6000 feet long.
Technical Specs
Item Pallet Wrap
Overall Width 30 in
Gauge 90 ga
Stretch Wrap Film Grade Machine Grade
Colour Clear
Core Size 3 in
Microns 22.9 micron
Corrosion-Inhibiting Not Corrosion-Inhibiting
Opacity Transparent
Stretch Wrap Application Heavy Duty
Overall Length 6,000 ft
Stretch Wrap Handle Type No Handle
Mil Thickness 0.9 mil
Cling Type 1-Sided
Material Polyethylene
Anti-Static Not Anti-Static
Handles Included Handles Not Included
Country of Origin Canada
(subject to change)
Alternate Products
BERRY ADVANTAGE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$401.27
/ EACH
MAXPLUS2
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$404.69
/ EACH