MACHINE PALLET WRAP, HEAVY, 55 GA, 20 IN X 6000 FT, CLEAR, POLYETHYLENE, 50 ROLLS/PALLET
MACHINE PALLET WRAP, HEAVY, 55 GA, 20 IN X 6000 FT, CLEAR, POLYETHYLENE, 50 ROLLS/PALLET
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This heavy-duty machine pallet wrap is 55 gauge, clear polyethylene, but has equivalent performance to an 80 to 90-gauge film. It is 20 inches wide and 6000 feet long, and each pallet contains 50 rolls.
Technical Specs
Item Pallet Wrap
Overall Width 20 in
Gauge 55 ga
Stretch Wrap Film Grade Machine Grade
Colour Clear
Core Size 3 in
Microns 14 micron
Corrosion-Inhibiting Not Corrosion-Inhibiting
Opacity Transparent
Stretch Wrap Application Heavy Duty
Overall Length 6,000 ft
Stretch Wrap Handle Type No Handle
Mil Thickness 0.55 mil
Cling Type 1-Sided
Material Polyethylene
Anti-Static Not Anti-Static
Handles Included Handles Not Included
Country of Origin Canada
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$228.28
/ ROLL