!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINTERS MASKING TAPE,4in W,60 YD L,BLUE

PAINTERS MASKING TAPE,4in W,60 YD L,BLUE

3M

PAINTERS MASKING TAPE,4in W,60 YD L,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINTERS MASKING TAPE,4in W,60 YD L,BLUE

PAINTERS MASKING TAPE,4in W,60 YD L,BLUE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $101.35 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15C061
  • Mfr. Model # 2090
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs

Technical Specs

  • ItemPainter's Tape
  • Clean Removal Time14 day
  • EnvironmentIndoor, Outdoor
  • Imperial Tape Width4 in
  • Maximum Tape Performance Temperature122 Degrees F
  • Series2090
  • Tape Adhesive MaterialAcrylic
  • Tape TypePainter's Tape
  • Metric Tape Length55 m
  • Tape Adhesive FormatSingle-Sided
  • Tape Backing ConstructionPaper
  • Tape Tensile Strength27 lb/in
  • Tape Thickness5.4 mil
  • Brand and Series3M Scotch-Blue 2090
  • Tape Adhesive Strength20 oz/in
  • Tape Elongation0.05
  • Tape Brand 3M(TM)
  • Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse
  • Imperial Tape Length 60 yd
  • Minimum Tape Performance Temperature Minimum Tape Performance Temperature
  • Product Form Continuous Roll
  • Surface Compatibility Glass, Metal, Powder Coated Paints, Wood
  • Tape Backing Material Crepe Paper
  • Tape Sub-Type Multi-Surface Painter's Tape
  • Metric Tape Width 101.6 mm
  • Standards ASTM D3330, ASTM D3652, ASTM D3759
  • Tape Colour Blue
  • Tape Resistance Properties Moisture-Resistant, UV-Resistant
  • Adhesion to Steel 25 oz/in
  • Specifications Met ASTM
  • Tape Shape Continuous Roll
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list