!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRIM & BUMPER PAINT, AEROSOL, OSHA, STAIN BLACK, 2.55 LB/USG TO 306 G/ML VOC, 340 G (12 OZ)

TRIM & BUMPER PAINT, AEROSOL, OSHA, STAIN BLACK, 2.55 LB/USG TO 306 G/ML VOC, 340 G (12 OZ)

PROFORM

TRIM & BUMPER PAINT, AEROSOL, OSHA, STAIN BLACK, 2.55 LB/USG TO 306 G/ML VOC, 340 G (12 OZ) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRIM & BUMPER PAINT, AEROSOL, OSHA, STAIN BLACK, 2.55 LB/USG TO 306 G/ML VOC, 340 G (12 OZ)

TRIM & BUMPER PAINT, AEROSOL, OSHA, STAIN BLACK, 2.55 LB/USG TO 306 G/ML VOC, 340 G (12 OZ)

PROFORM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.93 / each

EHC: EHC :
Min Qty 12 = $419.16

Compliance and Restrictions

  • Dangerous Good

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRFPF538
  • Mfr. Model # PF 538
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs

Product Details

This aerosol, stain black, trim and bumper paint has a quick dry time of 15 to 20 minutes. It comes in a 12-ounce (340-gram) container and meets OSHA standards.

Technical Specs

  • ItemTrim and Bumber Paint
  • Compatible Surface MaterialAluminum, Fibreglass, Metal, SMC, TPO
  • Container Size425 g
  • Container TypeAerosol
  • Dry Time Tack Free5 to 10 min
  • FeaturesExcellent Adhesion, Excellent as a Primer or a Final Coat, Good Filling, Self-Etching
  • Resistance PropertiesCorrosion-Resistant
  • VOC Content306 g/mL
  • Colour Family Black
  • Colour Black
  • Sub Brand 5 in 1(TM)
  • Dry Time 5 to 10 min
  • Dry Time to Recoat 20 to 30 min
  • Flammability Flammable
  • Standards OSHA
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list