!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ACCUSPRAY PAINT SPRAY GUN KIT, CFM 13, MULTI CUP/NOZZLE/PATTERN SIZE, INLET 1/4 IN, PK 4

ACCUSPRAY PAINT SPRAY GUN KIT, CFM 13, MULTI CUP/NOZZLE/PATTERN SIZE, INLET 1/4 IN, PK 4

3M

ACCUSPRAY PAINT SPRAY GUN KIT, CFM 13, MULTI CUP/NOZZLE/PATTERN SIZE, INLET 1/4 IN, PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACCUSPRAY PAINT SPRAY GUN KIT, CFM 13, MULTI CUP/NOZZLE/PATTERN SIZE, INLET 1/4 IN, PK 4

ACCUSPRAY PAINT SPRAY GUN KIT, CFM 13, MULTI CUP/NOZZLE/PATTERN SIZE, INLET 1/4 IN, PK 4

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,782.14 / pkg. of 4

EHC: EHC :
Min Qty 4 = $11,128.56

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM26578
  • Mfr. Model # 26578
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.627 lbs

Product Details

This is a paint spray gun kit with five atomizing heads, an airflow control valve, 10 coloured ID clips, and a variable nozzle size. This kit has 90-, 200-, 400-, and 850-millilitre cups and liners, and the fluid delivery speed varies from low to fast. The gun has an air inlet measuring 1/4", and it consumes 13 cu ft/minute of air. The pattern size varies from one to 12 inches, and depending on the settings, it can be used with low to high viscosity industrial and automotive coatings.

Technical Specs

  • ItemSpray Gun Kit
  • Air Inlet Size1/4 in
  • Compatible Fluid TypeBase and Clear Coat, Primer, Sealer
  • Includes(5) Replaceable Atomizing Heads
  • Nozzle SizeVariable
  • Product TypeSpray Gun
  • Spray Pattern Size - Minimum1 in
  • Weight0.61 lb
  • Sub-BrandAccuspray(TM)
  • Air Consumption 13 cfm
  • Air Inlet Type BSP, NPS
  • Fluid Delivery Type Spray
  • Material Composite
  • Operating Air Pressure - Maximum 24 psi
  • Spray Pattern Size - Maximum 12 in
  • Spray Technology HVLP
  • Series PPS(TM) Series 2.0
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list