!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ACCUSPRAY PAINT GUN KIT, CFM 13, MULTI CUP/NOZZLE/PATTERN SIZE, INLET 1/4 IN, PK 2

ACCUSPRAY PAINT GUN KIT, CFM 13, MULTI CUP/NOZZLE/PATTERN SIZE, INLET 1/4 IN, PK 2

3M

ACCUSPRAY PAINT GUN KIT, CFM 13, MULTI CUP/NOZZLE/PATTERN SIZE, INLET 1/4 IN, PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACCUSPRAY PAINT GUN KIT, CFM 13, MULTI CUP/NOZZLE/PATTERN SIZE, INLET 1/4 IN, PK 2

ACCUSPRAY PAINT GUN KIT, CFM 13, MULTI CUP/NOZZLE/PATTERN SIZE, INLET 1/4 IN, PK 2

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $689.51 / pkg. of 2

EHC: EHC :
Min Qty 2 = $1,379.02

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM26580
  • Mfr. Model # 26580
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.828 lbs

Product Details

This is an automotive and industrial coating kit with a spray paint gun, five atomizing heads, a control air valve, 10 colour ID clips, and mixing cup. It has lids and liners with 200- and 125-micron filters, and three sealing plugs. The pattern size is one to 12 inches. It has low to fast delivery speed, variable nozzle size, and low to high optimum paint viscosity. The cup capacity varies, with 90-, 200-, 650-, and 850-ml cups. The air consumption is 13 cu ft/minute, and the air inlet is 1/4".

Technical Specs

  • ItemSpray Gun Kit
  • Air Inlet Size1/4 in
  • Compatible Fluid TypeBase and Clear Coat, Primer, Sealer
  • Fluid Delivery TypeSpray
  • MaterialComposite
  • Operating Air Pressure - Maximum24 psi
  • Spray Pattern Size - Maximum12 in
  • Spray TechnologyHVLP
  • SeriesPPS(TM) Series 2.0
  • Air Consumption 13 cfm
  • Air Inlet Type BSP, NPS
  • Cup Capacity 650 mL
  • Includes Standard Size Hard Cup, (5) Replaceable Atomizing Heads, (5) Standard Size Lids and Liners
  • Nozzle Size Variable
  • Product Type Spray Gun Kit
  • Spray Pattern Size - Minimum 1 in
  • Weight 0.61 lb
  • Sub-Brand Accuspray(TM)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list