!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTI-SKID SPRAY PAINT, ANTI-SLIP, CLEAR, 340 G, SOLVENT/PROPRIETARY POLYMER

ANTI-SKID SPRAY PAINT, ANTI-SLIP, CLEAR, 340 G, SOLVENT/PROPRIETARY POLYMER

RUST-OLEUM

ANTI-SKID SPRAY PAINT, ANTI-SLIP, CLEAR, 340 G, SOLVENT/PROPRIETARY POLYMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTI-SKID SPRAY PAINT, ANTI-SLIP, CLEAR, 340 G, SOLVENT/PROPRIETARY POLYMER

ANTI-SKID SPRAY PAINT, ANTI-SLIP, CLEAR, 340 G, SOLVENT/PROPRIETARY POLYMER

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.95 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM270610
  • Mfr. Model # 270610
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

This is a 340 gram can of solvent-based spray paint with an anti-slip, anti-skid finish. It is made from proprietary polymer and is clear in colour. Each can will cover approximately 10-12 square feet. It takes two to four hours to dry, and a recoat will take one to two hours to dry. This paint is meant for mild to moderate exposure conditions and will cure in 24 hours.

Technical Specs

  • ItemSpray Paint
  • FinishAnti-slip
  • Dry Time2 - 4 hr.
  • Cure Time24 hr.
  • Exposure ConditionsMild to Moderate
  • Base Type Solvent
  • Colour Clear
  • VOC Content Max VOC 80% (meets CA standards)
  • Application Method Spray
  • Resin Type Proprietary Polymer
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list