!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TREE MARKING PAINT, AEROSOL, OVERHEAD PAINT DISPENSING, BLUE, 16 OZ, 279 SQ FT/CAN

TREE MARKING PAINT, AEROSOL, OVERHEAD PAINT DISPENSING, BLUE, 16 OZ, 279 SQ FT/CAN

AERVOE

TREE MARKING PAINT, AEROSOL, OVERHEAD PAINT DISPENSING, BLUE, 16 OZ, 279 SQ FT/CAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TREE MARKING PAINT, AEROSOL, OVERHEAD PAINT DISPENSING, BLUE, 16 OZ, 279 SQ FT/CAN

TREE MARKING PAINT, AEROSOL, OVERHEAD PAINT DISPENSING, BLUE, 16 OZ, 279 SQ FT/CAN

AERVOE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.71 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # APL650
  • Mfr. Model # 650
  • UNSPSC # 31211513
  • CATALOGUE PAGE # 814
  • Shipping Weight 1.01 lbs

Product Details

Tree marking aerosol paint, blue, 16 oz. Specially formulated, long lasting marking paint that meets the requirements of the forestry industry. A fast drying, heavily pigmented, high solids formula that provides excellent adhesion and visibility.

Technical Specs

  • ItemTree Marking Paint
  • Product TypeMarking Paint
  • Colour FamilyBlue
  • ApplicationTree Marking
  • ColourBlue
  • Coverage Area279 sq ft/can
  • Application MethodMarking Wand, Spray
  • Dry Time1 to 5 hr
  • FeaturesExcellent Adhesion, Fast Drying, Heavily Pigmented to Provide Bright Visual Identification At A Distance, Lead-Free
  • For Use OnTree Bark, Tree Peeled
  • Maximum Application Temperature100 Degrees F
  • Resin MaterialMedium Alkyd
  • StandardsMIR Compliant
  • VOC ContentLess Than 60%
  • Permanence Permanent
  • Paint Base Type Solvent
  • Paint Dispensing Style Overhead
  • Formulation Alkyd
  • Container Size 16 oz
  • Compatible Equipment Striping and Marking Machines
  • Container Type Aerosol
  • Dry Time Tack Free 30 min
  • Flammability Flammable
  • Line Striping Aerosol Line Striping Aerosol
  • Minimum Application Temperature 30 Degrees F
  • Resistance Properties Gasoline-Resistant, Motor Oil-Resistant, Temperature-Resistant
  • Use Location Exterior, Interior
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list