!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINT MARKER, PERMANENT, BLUE

PAINT MARKER, PERMANENT, BLUE

MARKAL

PAINT MARKER, PERMANENT, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINT MARKER, PERMANENT, BLUE

PAINT MARKER, PERMANENT, BLUE

MARKAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.52 / each

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MRK96835
  • Mfr. Model # 96835
  • UNSPSC # 60121508
  • CATALOGUE PAGE # 408
  • Shipping Weight 0.05 lbs

Product Details

Valve action paint marker for industrial applications. Makes fine line marks. Colour - white. Marks on all surfaces including: metal, wood, glass, plastic, rubber, cardboard, and paper. Lead-free, low halogens.

Technical Specs

  • ItemLiquid Paint Marker
  • Dry Time30 sec
  • Housing Attachment StyleClip
  • Marking Tip ShapeBullet
  • Maximum Performance Temperature150 Degrees F
  • Paint Marker FormatMarker
  • Product TypeLiquid Paint Marker
  • Tip Protection TypeSnap-on Cap
  • Tip StyleNib
  • Specialty Environment or Surface ConditionsGeneral Purpose
  • IncludesNot Applicable
  • Pigment Base TypeSolvent
  • Pigment PermanencePermanent
  • StandardsEPA HAPS and SARA 313, California Prop 65
  • Actuation Type Valve
  • Features Wear-Resistant, Fast Drying, Xylene-Free
  • Housing Material Metal
  • Maximum Application Temperature 150 Degrees F
  • Minimum Application Temperature -50 Degrees F
  • Pigment Colour Blue
  • Tip Material Fiber
  • Tip Size 3.18 mm
  • Removal Method Remover
  • Compatible Surfaces Cloth, Fabrics, Glass, Iron, Plastic, Rubber, Steel
  • Minimum Performance Temperature -50 Degrees F
  • Pigment Material Paint
  • Series Paint-Riter
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list