!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH TEMPERATURE PAINT, BRUSH, 1000 ° F, 5 TO 9 HRS, BLACK, 496 G/L, 65 TO 130 SQ FT, 946 ML, METAL

HIGH TEMPERATURE PAINT, BRUSH, 1000 ° F, 5 TO 9 HRS, BLACK, 496 G/L, 65 TO 130 SQ FT, 946 ML, METAL

RUST-OLEUM

HIGH TEMPERATURE PAINT, BRUSH, 1000 ° F, 5 TO 9 HRS, BLACK, 496 G/L, 65 TO 130 SQ FT, 946 ML, METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH TEMPERATURE PAINT, BRUSH, 1000 ° F, 5 TO 9 HRS, BLACK, 496 G/L, 65 TO 130 SQ FT, 946 ML, METAL

HIGH TEMPERATURE PAINT, BRUSH, 1000 ° F, 5 TO 9 HRS, BLACK, 496 G/L, 65 TO 130 SQ FT, 946 ML, METAL

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $76.91 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLMN7778504
  • Mfr. Model # N7778504
  • UNSPSC # 31211523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Product Details

This black high-temperature paint has a brush application method and can be applied to grills, wood-burning stoves, and other items made of metal. It protects against rust and is corrosion-resistant. It has a drying time of five to nine hours and a dry time recoat of five hours. It can withstand temperatures up to 1,000℉ and has a coverage of 65 to 130 square feet. It has a VOC content of 496 gallons per litre and has a size of 946 millilitres. This paint can be used indoors and outdoors.

Technical Specs

  • ItemHigh Temperature Paint
  • Use LocationExterior, Interior
  • Coverage Area65 to 130 sq ft
  • Sub BrandHIHEAT
  • Colour FamilyBlack
  • Coating TypeTopcoat
  • Heat ResistantNot Heat-Resistant
  • Resistance PropertiesCorrosion-Resistant
  • Surface Material Metal
  • Colour Black
  • Container Size 946 mL
  • Dry Time 5 to 9 hr
  • Application Method Brush
  • Dry Time to Recoat 5 hr
  • Resin Type Alkyd
  • VOC Content 475 g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list