!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINT ARSL INVT STRIP FL GREEN 17OZ

PAINT ARSL INVT STRIP FL GREEN 17OZ

RUST-OLEUM

PAINT ARSL INVT STRIP FL GREEN 17OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINT ARSL INVT STRIP FL GREEN 17OZ

PAINT ARSL INVT STRIP FL GREEN 17OZ

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.54 / EACH

EHC: EHC :
Min Qty 12 = $246.48

Compliance and Restrictions

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM257403
  • Mfr. Model # 257403
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 815
  • Shipping Weight 1.45 lbs

Product Details

Athletic field marking paint dries fast in 30 minutes. Safe for use on grass, water-based. Use with athletic field inverted striping machine RLM206346, green.

Technical Specs

  • ItemAthletic Field Striping Paint
  • Product TypeStriping Paint
  • Colour FamilyGreens
  • Surface MaterialConcrete, Grass, Gravel, Pavement
  • FormulationWater
  • Container Size20 oz
  • Compatible EquipmentStriping and Marking Machines
  • Application MethodAthletic Field Striping Machine, Sprayer, Striping Wand
  • Container TypeAerosol
  • Dry Time Tack FreeLess Than 30 min
  • FeaturesBright, Sharp, Well-Defined Lines, Guaranteed Not to Clog
  • For Use OnAthletic Fields, Golf Courses, Playgrounds
  • Maximum Application Temperature90 Degrees F
  • Paint and Primer Application MethodMarking Wand, Spray
  • Paint Colour FamilyGreens
  • Resistance PropertiesSmudge Resistant
  • StandardsMIR Compliant
  • Use LocationExterior
  • Permanence Semi-Permanent
  • Paint Base Type Water
  • Paint Dispensing Style Inverted
  • Application Boundary Marking
  • Colour Fluorescent Green
  • Coverage Area 100 to 200 Linear ft/3 in Stripe
  • Compatible with Manufacturer Part Number 206346, 2388000
  • Cleaning Method Thinner
  • Dry Time 30 min
  • Exposure Conditions Mild to Moderate
  • Flammability Flammable
  • Line Striping Aerosol Yes
  • Minimum Application Temperature 32 Degrees F
  • Paint Collection Temporary Marking Paint
  • Resin Material Modified Alkyd
  • Series Number AF1600
  • Sub Brand Industrial Choice
  • VOC Content 562 g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list