!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH TEMPERATURE SPRAY PAINT, AEROSOL, SOLVENT, BLACK, 15 OZ CONTAINER, HIGH PERFORMANCE

HIGH TEMPERATURE SPRAY PAINT, AEROSOL, SOLVENT, BLACK, 15 OZ CONTAINER, HIGH PERFORMANCE

RUST-OLEUM

HIGH TEMPERATURE SPRAY PAINT, AEROSOL, SOLVENT, BLACK, 15 OZ CONTAINER, HIGH PERFORMANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH TEMPERATURE SPRAY PAINT, AEROSOL, SOLVENT, BLACK, 15 OZ CONTAINER, HIGH PERFORMANCE

HIGH TEMPERATURE SPRAY PAINT, AEROSOL, SOLVENT, BLACK, 15 OZ CONTAINER, HIGH PERFORMANCE

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.46 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLMV2176-838
  • Mfr. Model # V2176-838
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 811
  • Shipping Weight 1.3 lbs

Product Details

High temperature spray paint is durable. Protective coating resists temperatures up to 538 degrees C. Dries fast to a tough flat finish, black.

Technical Specs

  • ItemRust Preventative Spray Paint
  • Maximum Dry Film Thickness2 mil
  • Colour FamilyBlack
  • SheenFlat
  • ColourBlack
  • Coverage Area20 sq ft
  • Dry Time1 to 2 hr
  • Sub BrandHigh Performance
  • Dry Time to Recoat1 hr
  • Maximum Temperature Resistance1,000 Degrees F
  • Net Weight15 oz
  • Shelf Life5 yr
  • Coverage14 sq ft
  • Opacity 80%
  • Coating Application High Heat Spray Paint
  • Compatible Surface Material Metal
  • Resin Type Acrylic Enamel
  • Container Size 15 oz
  • Base Type Solvent
  • Use Location Exterior, Interior
  • Dry Time Tack Free 10 to 20 min
  • Maximum Application Temperature 100 Degrees F
  • Minimum Application Temperature 50 Degrees F
  • Resistance Properties Heat-Resistant
  • Standards MIR Compliant
  • Paint and Primer Finish Flat
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list