!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINT ACTIVATOR, CONCRETE/METAL/STEEL, SOLVENT, CLEAR, 1 GALLON CONTAINER, ACTIVATOR, GLOSS

PAINT ACTIVATOR, CONCRETE/METAL/STEEL, SOLVENT, CLEAR, 1 GALLON CONTAINER, ACTIVATOR, GLOSS

INDUSTRIAL HIGH PEFORMANCE

PAINT ACTIVATOR, CONCRETE/METAL/STEEL, SOLVENT, CLEAR, 1 GALLON CONTAINER, ACTIVATOR, GLOSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINT ACTIVATOR, CONCRETE/METAL/STEEL, SOLVENT, CLEAR, 1 GALLON CONTAINER, ACTIVATOR, GLOSS

PAINT ACTIVATOR, CONCRETE/METAL/STEEL, SOLVENT, CLEAR, 1 GALLON CONTAINER, ACTIVATOR, GLOSS

INDUSTRIAL HIGH PEFORMANCE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $211.70 / each

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM316836
  • Mfr. Model # 316836
  • UNSPSC # 31201615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.2 lbs

Technical Specs

  • ItemPaint Activator
  • Base TypeSolvent
  • ColourClear
  • Container TypeCan
  • Cure Time3 to 7 day
  • FinishGloss
  • Number of Components2-Step System
  • Series Number9200
  • Coating TypeEpoxy Activator
  • Exposure ConditionsInterior/Exterior
  • FormulationPhenalkamine Epoxy
  • Activator RequiredActivator Required
  • Heat ResistantFlammable
  • Resistance PropertiesCorrosion-Resistant, Moisture-Resistant
  • Activator PropertiesLow VOC
  • Application Time2 hr, 3 hr
  • Shelf Life2 yr
  • Activator, Base, Paint or Primer Activator
  • Coating Application Low VOC
  • Container Size 1 gal
  • Coverage Area 140 to 225 sq ft/gal
  • Dry Time 24 hr
  • Maximum Temperature Resistance 220 Degrees F
  • Resin Type Phenalkamine Epoxy
  • Surface Material Concrete, Metal, Steel
  • Colour Family Clears
  • For Use With 316834, 316835, 318207
  • Surface Texture Rough, Smooth
  • Dry Time to Recoat 45 min
  • Primer Required Primer Required
  • Standards ANSI/NSF Std. 61
  • Application Method Brush, Roller, Spray
  • Mildew Resistant No
  • VOC Content Less Than 250 g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list