LOCKOUT PADLOCK, KEYED ALIKE, ALUMINUM, STANDARD BODY, STEEL, GREEN
LOCKOUT PADLOCK, KEYED ALIKE, ALUMINUM, STANDARD BODY, STEEL, GREEN
AMERICAN LOCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Lightweight, solid aluminum body. 8 body colours ideal for multiple lockout/tagout procedures. Anodized colour finish suitable for lockout procedures in the food processing industry. Over 10,000 key changes available. Your facility's padloc
Technical Specs
Item Lockout Padlock
Padlock Body Material Aluminum
Body Thickness 3/4 in
Horizontal Shackle Clearance 25/32 in
Key Type Keyed Alike
Resistance Properties Corrosion Resistant
Shackle Height 1 in
Shackle Type Open
Width Across Shackle 3/4 in
Includes (2) Keys
Number of Tumbler Pins 5
Shackle Material Coating Chrome Plated
Body Colour Green
Body Height 1 7/8 in
Body Width 1 1/2 in
Key Style Standard
Non-Removable Key No
Shackle Diameter 1/4 in
Shackle Material Steel
Vertical Shackle Clearance 1 in
Body Material Coating Anodized
Number of Keys Included 2
Opening Type Key
Standards NFPA 70E, OSHA 29 CFR 1910, UL Listed
Country of Origin Mexico
(subject to change)
Alternate Products
AMERICAN LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.65
/ SET
AMERICAN LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.65
/ SET
AMERICAN LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.65
/ SET
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$68.42
/ pkg.
ABUS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$108.02
/ pkg.
AMERICAN LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$191.55
/ SET
Related Products
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.20
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.64
/ pkg.
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.73
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.51
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.35
/ each