PADLOCK STEEL L/S ML KEYWAY
PADLOCK STEEL L/S ML KEYWAY
ABUS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
WP Extreme 83 weather protected padlock has a solid steel lock body for maximum strength. Hardened special alloy shackle for high cut resistance. Fully weather protected with shackle seals and cylinder covers.
Technical Specs
Item Padlock
Lock Body Material Special Steel
Shackle Finish Nano Protect(TM) Coated
Body Height 96 mm
Body Width 57 mm
Environment Outdoor
Horizontal Shackle Clearance 23.5 mm
Keyway Type ML
Rekeyable Rekeyable
Shackle Diameter 5/16 in
Resistance Properties Corrosion-Resistant, Weather-Resistant
Shackle Type Long Shackle
Shackle Material Special Steel
Lock Body Colour Black
Body Thickness 34.5 mm
Compatible Cylinder Brand ABUS
Features Double-Bolted, Precision Pin Cylinder
Keying Keyed Different
Number of Locks in Pack 1
Series Extreme 83WP/63
Vertical Shackle Clearance 27 mm
Country of Origin China
(subject to change)