!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PADLOCK STATION, GEN, PADLOCK STATION, NO PADLOCKS/UNFILLED, YELLOW

PADLOCK STATION, GEN, PADLOCK STATION, NO PADLOCKS/UNFILLED, YELLOW

CONDOR

PADLOCK STATION, GEN, PADLOCK STATION, NO PADLOCKS/UNFILLED, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PADLOCK STATION, GEN, PADLOCK STATION, NO PADLOCKS/UNFILLED, YELLOW

PADLOCK STATION, GEN, PADLOCK STATION, NO PADLOCKS/UNFILLED, YELLOW

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $143.06 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG437R72
  • Mfr. Model # 437R72
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Product Details

Lockout stations and kits include a selection of lockout devices used as an integral part of a facility lockout/tagout (LOTO) procedure designed to meet the OSHA standard for the Control of Hazardous Energy (Lockout/Tagout).

Technical Specs

  • ItemPadlock Station
  • FilledNo
  • Number of Lockouts Included0
  • Number of Tags Included0
  • For Lockout TypeGeneral
  • Mount TypeWall Mount
  • LegendLockout Station
  • MaterialAcrylic
  • Number of Compartments1
  • Number of Padlocks Held10
  • Overall Height13.5 in
  • Padlock Body MaterialNylon
  • StandardsOSHA 1910.147
  • Cover Type Open Front
  • Number of Hasps Included 0
  • Number of Padlocks Included 0
  • Visibility Inside Board Only
  • Language English
  • Background Colour Yellow
  • Legend Type Text
  • Mounting Location Wall
  • Number of Hooks 0
  • Overall Depth 0.05 in
  • Overall Width 13.5 in
  • Portable No
  • Station Type Padlock Station
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list