!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PADLOCK, 1 IN VERTICAL SHACKLE CLEARANCE, 1 IN HORIZONTAL SHACKLE CLEARANCE, 19/64 IN SHACKLE DIAMETER, SILVER

PADLOCK, 1 IN VERTICAL SHACKLE CLEARANCE, 1 IN HORIZONTAL SHACKLE CLEARANCE, 19/64 IN SHACKLE DIAMETER, SILVER

ABLOY

PADLOCK, 1 IN VERTICAL SHACKLE CLEARANCE, 1 IN HORIZONTAL SHACKLE CLEARANCE, 19/64 IN SHACKLE DIAMETER, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PADLOCK, 1 IN VERTICAL SHACKLE CLEARANCE, 1 IN HORIZONTAL SHACKLE CLEARANCE, 19/64 IN SHACKLE DIAMETER, SILVER

PADLOCK, 1 IN VERTICAL SHACKLE CLEARANCE, 1 IN HORIZONTAL SHACKLE CLEARANCE, 19/64 IN SHACKLE DIAMETER, SILVER

ABLOY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $186.18 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35GP53
  • Mfr. Model # PL33025BKD
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • ItemKeyed Padlock
  • Lock Body MaterialSteel
  • Lock Body FinishChrome-Plated
  • Lock Body ShapeRectangular
  • Body Height1 19/32 in
  • Body Width1 57/64 in
  • EnvironmentIndoor and Outdoor
  • Horizontal Shackle Clearance1 in
  • Includes ChainChain Not Included
  • Includes ID TagID Tag Not Included
  • Interchangeable CoreNo Interchangeable Core
  • KeyingKeyed Different
  • Key RetainingKey Retaining
  • Master Key IncludedMaster Key Not Included
  • Number of Keys2
  • Number of Pins0
  • SeriesPL330
  • Shackle ShapeRounded
  • Vertical Shackle Clearance1 in
  • Shackle Type Standard Shackle
  • Shackle Material Hardened Steel
  • Shackle Finish Chrome-Plated
  • Lock Body Colour Silver
  • Body Thickness 7/8 in
  • Compatible Cylinder Brand Abloy
  • Features Padlocks Provide Maximum Resistance Against Physical Attack
  • Includes Dust Cover
  • Includes Dust Cover Dust Cover Included
  • Includes Lock Cover Lock Cover Not Included
  • Key Code Varies
  • Key Locking Mechanism Disc Tumbler
  • Keyway Type Sentry
  • Number of Bumpers 0
  • Number of Locks in Pack 1
  • Rekeyable Not Rekeyable
  • Shackle Diameter 19/64 in
  • Standards EN12320
  • Country of Origin Finland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list