!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CIRCUIT BREAKER SWITCH PADLOCK, KEYED DIFFERENT, STEEL, COMPACT BODY

CIRCUIT BREAKER SWITCH PADLOCK, KEYED DIFFERENT, STEEL, COMPACT BODY

MASTER LOCK

CIRCUIT BREAKER SWITCH PADLOCK, KEYED DIFFERENT, STEEL, COMPACT BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCUIT BREAKER SWITCH PADLOCK, KEYED DIFFERENT, STEEL, COMPACT BODY

CIRCUIT BREAKER SWITCH PADLOCK, KEYED DIFFERENT, STEEL, COMPACT BODY

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.76 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MST7C5RED
  • Mfr. Model # 7C5RED
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 1027
  • Shipping Weight 0.26 lbs

Product Details

This circuit breaker switch padlock is made of steel and is red. It meets the standards for OSHA 1910.149. In addition, it features: each padlock keyed differently, fits the tight space constraints within circuit breaker shutoff boxes, flexible cable allows the compact lock body to be positioned so most panel doors can be closed, measures 1 10/77 inch H x ¾ inch W, and includes two keys.

Technical Specs

  • ItemCircuit Breaker Switch Padlock
  • Padlock Body MaterialSteel
  • Body Thickness3/4 in
  • HeaderNo Header
  • Key TypeKeyed Different
  • Shackle Diameter3/16 in
  • Shackle TypeCable
  • Includes(2) Keys
  • Overall Height1 10/77 in
  • StandardsOSHA 1910.149
  • Body Colour Red
  • Body Height 1 1/8 in
  • Body Width 1 1/8 in
  • Key Style Standard
  • Non-Removable Key No
  • Shackle Material Steel
  • Features Each Padlock Keyed Differently, Fits the Tight Space Constraints within Circuit Breaker Shutoff Boxes, Flexible Cable Allows the Compact Lock Body to be Positioned So Most Panel Doors can be Closed
  • Number of Tumbler Pins 4
  • Overall Width 3/4 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list