!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PADLOCK 1-9/16 4PIN KA2329

PADLOCK 1-9/16 4PIN KA2329

MASTER LOCK

PADLOCK 1-9/16 4PIN KA2329 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PADLOCK 1-9/16 4PIN KA2329

PADLOCK 1-9/16 4PIN KA2329

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.95 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MST3KA2329
  • Mfr. Model # 3KA2329
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • ItemPadlock
  • Lock Body MaterialSteel
  • Lock Body FinishLaminated
  • Lock Body ShapeRectangular
  • Lock Body ColourGrey
  • Body Thickness3/4 in
  • Bumper ColourBlack
  • EnvironmentOutdoor
  • Horizontal Shackle Clearance5/8 in
  • Includes ChainChain Not Included
  • Includes ID TagID Tag Not Included
  • Interchangeable CoreNo Interchangeable Core
  • KeyingKeyed Alike
  • Key RetainingNot Key Retaining
  • Locking MechanismBall Bearing Locking
  • Number of Keys2
  • Number of Pins4
  • Series3
  • Shackle ShapeRounded
  • Resistance PropertiesCut-Resistant, Drill-Resistant, Pry-Resistant
  • Shackle Type Standard Shackle
  • Shackle Material Steel
  • Shackle Finish Nickel
  • Additional Key Mfr Part No. K1
  • Body Height 1 1/4 in
  • Body Width 1 9/16 in
  • Bumper Material Rubber
  • Features 4-Pin W1 Cylinder
  • Includes Bumpers
  • Includes Dust Cover Dust Cover Not Included
  • Includes Lock Cover Lock Cover Not Included
  • Key Code 2329
  • Key Locking Mechanism Pin Tumbler
  • Keyway Type Master K1
  • Number of Bumpers 2
  • Number of Locks in Pack 1
  • Rekeyable Not Rekeyable
  • Shackle Diameter 9/32 in
  • Vertical Shackle Clearance 3/4 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list