!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GROUND PAD, 6 X 60 FT, FOR SNAP UP OR SNAP FOAM BERMS, BLACK

GROUND PAD, 6 X 60 FT, FOR SNAP UP OR SNAP FOAM BERMS, BLACK

ENPAC

GROUND PAD, 6 X 60 FT, FOR SNAP UP OR SNAP FOAM BERMS, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GROUND PAD, 6 X 60 FT, FOR SNAP UP OR SNAP FOAM BERMS, BLACK

GROUND PAD, 6 X 60 FT, FOR SNAP UP OR SNAP FOAM BERMS, BLACK

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,131.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EPC4860GP
  • Mfr. Model # 48-660-GP2
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 124.0 lbs

Product Details

This ground pad is made of high density polyethylene, non-woven geotextile and is black. It has a 36-year manufacturer's warranty. Along with meeting the standards for EPA, NPDES, SPCC, this spill control ground pads includes 2 6 foot x 60 foot ground pads, and can be used outdoor. It is designed for use with Enpac brand. It measures 60 feet length x 6 feet width.

Technical Specs

  • ItemGround Pad
  • For Use With BrandENPAC
  • Includes(2) 6 ft x 60 ft Ground Pads
  • Length60 ft
  • MaterialHigh Density Polyethylene, Non-Woven Geotextile
  • StandardsEPA, NPDES, SPCC
  • Colour Black
  • For Use with Series Snap Up or Snap Foam Berms
  • Indoor/Outdoor Use Outdoor
  • Manufacturer Warranty 36 yr
  • Product Type Spill Control Ground Pads
  • Width 6 ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list