!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PACKOUT ROLLING TOOL CHEST

PACKOUT ROLLING TOOL CHEST

MILWAUKEE

PACKOUT ROLLING TOOL CHEST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PACKOUT ROLLING TOOL CHEST

PACKOUT ROLLING TOOL CHEST

MILWAUKEE

Sale Price : $304.00 / each

Offer ends 30 Apr 2026

Your Price :
$492.21 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-8428
  • Mfr. Model # 48-22-8428
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • ItemRolling Tool Chest
  • Lid StyleHinged
  • Overall Depth12 in
  • MaterialPolymer
  • Total Storage Capacity14,409 cu in
  • StackableStackable
  • Number of Dividers1
  • Number of Drawers0
  • Number of Trays1
  • Includes(1) Interior Organizer Tray
  • Includes CastersCasters Included
  • Part of a Modular SystemModular System Part
  • Body FinishMatte
  • Caster Diameter9 in
  • Caster TypeAll-Terrain Wheels
  • Handle Grip StylePadded
  • Handle TypeTelescoping
  • Includes KeysKeys Not Included
  • Number of Handles1
  • Recommended Padlock Size3/8 in
  • Colour Black, Red
  • Total Load Capacity 250 lb
  • Overall Height 15 13/16 in
  • Overall Width 38 in
  • Number of Compartments 1
  • Locking System Latch
  • Number of Boxes 1
  • Closure Type Latch
  • Series PACKOUT(TM)
  • Compatible Modular System PACKOUT(TM)
  • Features Dual Stack Top, Industrial Grade Extension Handle, Interior Organizer Tray, Most Versatile, Durable Modular Storage System, Water and Debris Protection
  • Includes Drawers Drawers Not Included
  • Body Gauge Not Applicable
  • Caster Material Plastic
  • Drawer Slide Type Quick-Adjust Dividers
  • Handle Length 12 in
  • Handle Width 1 in
  • Load Capacity per Drawer 250 lbs.
  • Number of Keys Included 0
  • Standards Not Applicable
  • Country of Origin Israel (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list