!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PACKOUT 2-WHEEL CART,48 IN H

PACKOUT 2-WHEEL CART,48 IN H

MILWAUKEE

PACKOUT 2-WHEEL CART,48 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PACKOUT 2-WHEEL CART,48 IN H

PACKOUT 2-WHEEL CART,48 IN H

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $376.94 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-8415
  • Mfr. Model # 48-22-8415
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.5 lbs

Technical Specs

  • ItemHand Truck
  • Overall Height48 in
  • Total Load Capacity400 lb
  • ColourBlack, Red
  • Compatible with Manufacturer Model No.48-22-8425, 48-22-8429, 48-22-8440, 48-22-8442, 48-22-8443, 48-22-8444, 48-22-8445, 48-22-8447
  • Caster Bearing TypeBall Bearing
  • Caster Diameter10 in
  • Caster Tread MaterialRubber
  • Caster Width2 in
  • Folded Depth12 in
  • Folded Width20 in
  • Noseplate Depth15 1/2 in
  • Number of Casters2
  • Platform Height0 in
  • Platform Width20 in
  • Overall Depth 12 in
  • Overall Width 20 in
  • Caster Type Rigid
  • Series PACKOUT(TM)
  • Includes Not Applicable
  • Caster Brake Type No Brake Included
  • Caster Material Polymer
  • Caster Wheel Type Flat Free
  • Compatible Modular System PACKOUT(TM)
  • Folded Height 48 in
  • Handle Type Large Carry Handle
  • Noseplate Width 20 in
  • Part of a Modular System Modular System Part
  • Platform Length 12 in
  • Stackable Stackable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list