!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WHEEL BEARING PACKER, 1 IN COMPATIBLE BEARING OUTER MINIMUM DIAMETER, BEARINGS

WHEEL BEARING PACKER, 1 IN COMPATIBLE BEARING OUTER MINIMUM DIAMETER, BEARINGS

LINCOLN

WHEEL BEARING PACKER, 1 IN COMPATIBLE BEARING OUTER MINIMUM DIAMETER, BEARINGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WHEEL BEARING PACKER, 1 IN COMPATIBLE BEARING OUTER MINIMUM DIAMETER, BEARINGS

WHEEL BEARING PACKER, 1 IN COMPATIBLE BEARING OUTER MINIMUM DIAMETER, BEARINGS

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,016.76 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC102929
  • Mfr. Model # 102929
  • UNSPSC # 40141744
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.26 lbs

Product Details

Wheel bearing packer with large packer head to service bearings to 9-1/2 inches O.D. with minimum 9/16 inch I.D. Includes adapter to permit servicing smaller bearings of 1 inch to 1-3/4 inch O.D. Includes No. 91393 follower plate.

Technical Specs

  • ItemWheel Bearing Packer
  • Compatible Bearing Outer Diameter - Maximum1 3/4 in
  • Compatible Bearing Inside Diameter - Maximum1/2 in
  • Compatible with Manufacturer Model Number102697
  • Overall Height21 in
  • Compatible Bearing Outer Diameter - Minimum 1 in
  • Compatible Bearing Inside Diameter - Minimum 9 1/2 in
  • Compatible Product Type Bearings
  • Includes Adapter for Servicing Smaller Bearing
  • Overall Width 2 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list