!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S DIELECTRIC OVERSHOES, SZ 12, RUBBER/FABRIC, RED, NON-CSA, WATERPROOF, SLIP-ON

MEN'S DIELECTRIC OVERSHOES, SZ 12, RUBBER/FABRIC, RED, NON-CSA, WATERPROOF, SLIP-ON

SALISBURY

MEN'S DIELECTRIC OVERSHOES, SZ 12, RUBBER/FABRIC, RED, NON-CSA, WATERPROOF, SLIP-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S DIELECTRIC OVERSHOES, SZ 12, RUBBER/FABRIC, RED, NON-CSA, WATERPROOF, SLIP-ON

MEN'S DIELECTRIC OVERSHOES, SZ 12, RUBBER/FABRIC, RED, NON-CSA, WATERPROOF, SLIP-ON

SALISBURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $317.25 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SAL51508-120
  • Mfr. Model # 51508 12-ES
  • UNSPSC # 46181606
  • CATALOGUE PAGE # 952
  • Shipping Weight 4.6 lbs

Product Details

These red, men's size 12 dielectric overshoes are made of rubber with a fabric liner. They are waterproof, non-metallic, and meet the ASTM standard. The non-CSA ankle overshoes have a slip-on closure and anti-skid bar sole pattern. They feature deep heel cavity and are suitable for use in electrical applications.

Technical Specs

  • ItemDielectric Overshoe
  • Shoe StyleAnkle
  • Fits Shoe Size12
  • Footwear Sole PatternAnti-Skid Bars
  • Midsole MaterialRubber
  • Predominant Footwear ColourRed
  • WaterproofYes
  • Completely Non MetallicYes
  • Static DissipativeNo
  • ColourRed
  • Fits Footwear Size12
  • Product TypeOvershoe
  • Footwear Application Electrical
  • Gender Men's
  • Size 12
  • Upper Material Rubber
  • Outsole Material Rubber
  • Footwear Closure Slip-On
  • Footwear Shank No
  • Electrical Hazard Rated Yes
  • Safety Criteria Electrical Hazard (EH), Non-Metallic, Waterproof
  • Style Number 51508
  • Material Fabric, Rubber
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list