!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OVERSHOE, PLAIN TOE, COVERS KNEE, WATERPROOF, UNISEX, BLACK, M, 17 IN HEIGHT

OVERSHOE, PLAIN TOE, COVERS KNEE, WATERPROOF, UNISEX, BLACK, M, 17 IN HEIGHT

WORKBRUTES

OVERSHOE, PLAIN TOE, COVERS KNEE, WATERPROOF, UNISEX, BLACK, M, 17 IN HEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OVERSHOE, PLAIN TOE, COVERS KNEE, WATERPROOF, UNISEX, BLACK, M, 17 IN HEIGHT

OVERSHOE, PLAIN TOE, COVERS KNEE, WATERPROOF, UNISEX, BLACK, M, 17 IN HEIGHT

WORKBRUTES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.85 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNG45850MD
  • Mfr. Model # 45850.MD
  • UNSPSC # 53112101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Product Details

This unisex overshoe is black, covers the knee, and has a plain toe. This waterproof overshoe is size medium and measures 17 inches in height. It fits shoe size 7 1/2 to 9.

Technical Specs

  • ItemOvershoes
  • Shoe StyleKnee
  • Fits Shoe Size7.5 to 9
  • Footwear Sole PatternCleated
  • Midsole MaterialPVC
  • Predominant Footwear ColourBlack
  • Boot Height17 in
  • Shank MaterialPVC
  • Footwear Width5 1/5 in
  • Style Number45850.MD
  • Footwear Application Farm/Agriculture, Food Processing, Construction, Petroleum Refineries, Municipalities, Transportation, Hazardous Waste Cleanup, General Industry
  • Gender Unisex
  • Size M
  • Upper Material PVC
  • Outsole Material PVC
  • Toe Type Plain
  • Waterproof Yes
  • Safety Criteria Safety Toe
  • Colour Black
  • Metatarsal Guard None
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list