MEN'S OVERSHOES, XL, SZ 12 TO 13, PVC/FLEX-O-THANE, BLK, 10 IN H, NON-CSA, CLEATED SOLE
MEN'S OVERSHOES, XL, SZ 12 TO 13, PVC/FLEX-O-THANE, BLK, 10 IN H, NON-CSA, CLEATED SOLE
DUNLOP
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These black, men's X-large overshoes are made of heavy Flex-O-Thane/PVCand fit sizes from 12 to 13. They are waterproof, slip-resistant, and non-metallic. The non-CSA ankle shoes with a four-way cleated outsole are pull-on., plain toe, PVC shank, 10-inch height, and D width. They are suitable for agriculture and food processing.
Technical Specs
Item Overboot
Shoe Style Mid-Calf
Fits Shoe Size 12 to 13
Footwear Sole Pattern Cleated
Midsole Material PVC
Predominant Footwear Colour Black
Boot Height 10 in
Waterproof Yes
Shank Material PVC
Completely Non Metallic Yes
Static Dissipative No
Puncture Resistant Insole No
Safety Criteria Non-Metallic, Plain Toe, Waterproof
Colour Black
Metatarsal Guard None
Material PVC
Footwear Application Agriculture, Food Processing
Gender Men's
Size XL
Upper Material Flex-O-Thane, PVC
Outsole Material PVC
Toe Type Plain
Footwear Closure Pull-On with Snaps
Footwear Shank Yes
Insulated No
Electrical Hazard Rated No
Oil Resisting Sole No
Ninety Degree Heel No
Footwear Width D
Style Number 86020
Fits Footwear Size 12 to 13
Product Type Overboot
Country of Origin United States
(subject to change)