!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING AND CUTTING OUTFIT, ACETYLENE, CGA 520

WELDING AND CUTTING OUTFIT, ACETYLENE, CGA 520

UNIWELD

WELDING AND CUTTING OUTFIT, ACETYLENE, CGA 520 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING AND CUTTING OUTFIT, ACETYLENE, CGA 520

WELDING AND CUTTING OUTFIT, ACETYLENE, CGA 520

UNIWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,144.36 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UNWKLT550-5TR
  • Mfr. Model # 791EG2
  • UNSPSC # 23101508
  • CATALOGUE PAGE # 1477
  • Shipping Weight 27.0 lbs

Product Details

This Mastar Outfits welding outfit includes A-8 twister air/fuel tip, carrying stand, F13 air/ fuel adaptor, regulator protective rubber gauge boots. In addition, it is designed for applications including brazing, cutting, welding.

Technical Specs

  • ItemWelding Outfit
  • Kit SeriesMastar Outfits
  • Cutting Tip Manufacturer Part Number5-101-0D
  • Head Angle90 Degrees
  • Welding and Brazing Tip Manufacturer Part NumberTYPE17-2
  • Regulator CGA Number (Oxygen)CGA 540
  • Hose Length12 1/2 ft
  • Torch StyleVictor
  • ApplicationBrazing, Cutting, Welding
  • Number of Cutting Tips1
  • Number of Welding Nozzles1
  • Regulator Model (Oxygen)RSO
  • Compatible Fuel Type Acetylene
  • Torch Handle Model WH550
  • Cutting Attachment Manufacturer Part Number CA550
  • Heating Nozzle Manufacturer Part Number TYPE17-15
  • Regulator CGA Number (Fuel) CGA 520
  • Hose Fitting Size A
  • Product Type Portable Combination Torch & Tip Kit
  • Includes A-8 Twister Air/Fuel Tip, Carrying Stand, F13 Air/ Fuel Adaptor, Regulator Protective Rubber Gauge Boots
  • Number of Brazing and Soldering Tips 1
  • Number of Regulators 2
  • Regulator Model (Fuel) RSB2
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list