!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OSCILLATING TOOL BACKING PAD, TRIANGLE, 3 3/16X3 3/16X0.053 IN, 2-PK, FOR FLAT SURFACES

OSCILLATING TOOL BACKING PAD, TRIANGLE, 3 3/16X3 3/16X0.053 IN, 2-PK, FOR FLAT SURFACES

FEIN

OSCILLATING TOOL BACKING PAD, TRIANGLE, 3 3/16X3 3/16X0.053 IN, 2-PK, FOR FLAT SURFACES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OSCILLATING TOOL BACKING PAD, TRIANGLE, 3 3/16X3 3/16X0.053 IN, 2-PK, FOR FLAT SURFACES

OSCILLATING TOOL BACKING PAD, TRIANGLE, 3 3/16X3 3/16X0.053 IN, 2-PK, FOR FLAT SURFACES

FEIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.85 / pkg. of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48ZC73
  • Mfr. Model # 63806142220
  • UNSPSC # 31191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

This triangular oscillating tool backing pad measures 3 3/16 length x 3 3/16 width x 0.053 inches thickness. It has a hook-loop nap/pad face attachment, a star lock connection, and a non-vacuum pad. The backing pad is for use with oscillating tools for flat surfaces and has two sheets in a pack.

Technical Specs

  • ItemOscillating Tool Backing Pad
  • Length3 3/16 in
  • Pad Thickness0.053 in
  • Direct Fit For Tool BrandBosch, Fein, Makita, Milwaukee, Ridgid
  • Fasteners IncludedNo
  • Vacuum Hole TypeNon-Vacuum Pad
  • Pad Face AttachmentHook-and-Loop
  • Number of Pieces2
  • Tool BrandFein
  • Shape Triangle
  • Width 3 3/16 in
  • Connection Type Starlock
  • Compatible with Adapter Bosch, Fein
  • Nap Type Hook-and-Loop
  • Number of Vacuum Holes 0
  • Workpiece Shape Flat Surfaces
  • Oscillating Tool Accessory Type Backing Pad
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list