!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S OVERSHOES, XXL, SIZE 13 TO 15, NYLON, BLACK, 20 IN HEIGHT, NON-CSA, WATERPROOF

MEN'S OVERSHOES, XXL, SIZE 13 TO 15, NYLON, BLACK, 20 IN HEIGHT, NON-CSA, WATERPROOF

TINGLEY

MEN'S OVERSHOES, XXL, SIZE 13 TO 15, NYLON, BLACK, 20 IN HEIGHT, NON-CSA, WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S OVERSHOES, XXL, SIZE 13 TO 15, NYLON, BLACK, 20 IN HEIGHT, NON-CSA, WATERPROOF

MEN'S OVERSHOES, XXL, SIZE 13 TO 15, NYLON, BLACK, 20 IN HEIGHT, NON-CSA, WATERPROOF

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $225.80 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNG7550G2X
  • Mfr. Model # 7550G.2X
  • UNSPSC # 53112100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Product Details

These black, men's XX-large overshoes are made of nylon. They fit boot sizes from 13 to 15 and are waterproof and slip-resistant. These non-CSA overshoes with polyurethane foam insulation have a hook and loop closure, instep strap with quick-release buckle, plain toe, studs pattern, and 20-inch height. They are suitable for snow-clearing operations.

Technical Specs

  • ItemWinter Overboots
  • GenderMen's
  • Size2XL
  • Upper MaterialNylon
  • Outsole MaterialThermoplastic Polyurethane, Tungsten Carbide
  • Toe TypePlain
  • WaterproofYes
  • InsulatedYes
  • ColourBlack
  • Metatarsal GuardNone
  • Product TypeWinter Overboots
  • Shoe Style Knee
  • Fits Shoe Size 13 to 15
  • Footwear Sole Pattern Studs
  • Midsole Material Polyurethane
  • Predominant Footwear Colour Black
  • Boot Height 20 in
  • Shank Material Thermoplastic Polyurethane
  • Electrical Hazard Rated No
  • Style Number 7550G
  • Fits Footwear Size 13 to 15
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list