This open end wrench set weighs 4.82 pounds and is not insulated. The handle is silver and has a one-piece style/type. It meets the standards for ASME B107.100. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a satin finish, is not non-magnetic, and is not tether capable. This open end wrench set includes vinyl pouch.
Technical Specs
ItemOpen End Wrench Set
FinishSatin
Head Size1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in
InsulatedNot Insulated
Measurement TypeSAE
Opening TypeRounded
Range of Lengths4 31/64 in to 12 5/8 in
Non-MagneticNot Non-Magnetic
RatchetingNot Ratcheting
ReversingNot Reversing
Handle ColourSilver
Head TypeStandard
Wrench Length StyleStandard
StandardsASME B107.100
Weight4.82 lb
MaterialAlloy Steel
Number of Tools10
Opening Angle (Deg.)15 Degrees
Container TypeVinyl Pouch
Single End/Double EndDouble End
Handle TypeOne-Piece
NonsparkingNot Non-Sparking
Tether StyleNot Tether Capable
Corrosion ResistantCorrosion-Resistant
Container ColourRed
Head Offset Angle15 Degrees
Wrench ShapeStraight
IncludesVinyl Pouch
Wrench Product GroupingWrench Sets
Range of Head Sizes1/4 in to 1 1/8 in.
Country of OriginUnited States
(subject to change)