PAIL OPENER, BUNG PATTERN 4 FOR PLUG/BUNG, FOR 5 GALLON PAILS
PAIL OPENER, BUNG PATTERN 4 FOR PLUG/BUNG, FOR 5 GALLON PAILS
VESTIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
A must-have product for anyone using 5 gallon plastic and steel pails. Cutter is used to cut a slit in the lid lip of the pail to enable the lid of the plastic pail to be removed. Side guide conveniently slides under the lid lip for easy removal of the lid. End hook is used to open steel pails.
Technical Specs
Item Drum Bung Wrench
Overall Length 11 in
Grip Style Cushion Grip
Non-Sparking Not Non-Sparking
Corrosion Resistant Not Corrosion-Resistant
Colour Gold
For Plug/Bung Style Bung Pattern 4
Material Alloy Steel
Handle Type One-Piece
Insulated Not Insulated
Weight 2 lb
Country of Origin China
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.18
/ each