OPEN END WRENCH, STEEL, ½ IN, 9/16 IN HEAD, 7/32 IN HEAD THICKNESS, SAE, CHROME, 15 ° HEAD OFFSET, 7 IN L
OPEN END WRENCH, STEEL, ½ IN, 9/16 IN HEAD, 7/32 IN HEAD THICKNESS, SAE, CHROME, 15 ° HEAD OFFSET, 7 IN L
GRAY TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This open end wrench has a length of 7 inch, plus it weighs 0.19 pounds and is not insulated. It meets the standards for ANSI B107.100. In addition, it is made of steel, has a SAE measurement type, is corrosion-resistant, and has a chrome finish.
Technical Specs
Item Open End Wrench
Finish Chrome
Overall Length 7 in
Head Thickness 7/32 in
Measurement Type SAE
Opening Type Rounded
Nonsparking Not Non-Sparking
Tether Style Not Tether Capable
Corrosion Resistant Corrosion-Resistant
Head Type Offset
Overall Width 1 3/16 in
Wrench Shape Straight
Standards ANSI B107.100
Weight 0.19 lb
Material Steel
Head Size 1/2 in, 9/16 in
Opening Angle (Deg.) 15 Degrees
Insulated Not Insulated
Single End/Double End Double End
Handle Type One-Piece
Non-Magnetic Not Non-Magnetic
Ratcheting Not Ratcheting
Reversing Not Reversible
Head Offset Angle 15 Degrees
Wrench Length Style Standard
Handle Colour Chrome
Wrench Product Grouping Wrenches